- 12" Conveyor Diameter
- 2" Coupling Diameter
- Ball Bearing Type
- Inside Discharge Trough End
- Less Bearing
description
- Used to support end bearing and will allow material to discharge or overflow through the end of the trough. Used inside the trough where no trough end flanges are required.
| Type | Inside Discharge |
| Length Through Bore | 2.5625 in |
| Flange Width | 2 in |
| Center Distance | 7 3/4 in |
| Conveyor Dia. | 12 in |
| Trough Style | U-Trough |
| Bolt Hole Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Coupling O.D. | 2 in |
| Material Thickness | 0.25 in |
| Weight | 16.0 LB |

