- 12" Conveyor Diameter
- 10 ft Length
- 14 ga. Thickness
- Plain Trough Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Conveyor Dia. | 12 in |
| Steel Thickness | 14 ga. |
| Length | 10 ft |
| Type | Plain |
| Weight | 46.0 LB |
| EAN or UPC | 697950094588 |

