Skip to content Skip to navigation menu
Flighting

12SF509-R

Flighting
Item #103948100
  • 12" Screw Diameter
  • 2 7/16" Coupling Diameter
  • 10 ga. Flight Thickness Outside Edge
  • 141" Length
  • Right Hand Sectional Flighting
Flighting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Screw Diameter
  • 2 7/16" Coupling Diameter
  • 10 ga. Flight Thickness Outside Edge
  • 141" Length
  • Right Hand Sectional Flighting

description

  • Individual flights or turns blanked from steel plates and formed into a spiral or helix of the desired diameter and pitch to fit conveyor screw pipes.The flights are butt welded to form a continuous conveyor screw.Modifications can be furnished, such as, fabrication from various metals, different flight thicknesses, other diameters, and pitches.The butt weld is the same thickness in the full cross section.
Type Sectional, Flighting Only
Length 141 in
Flight Thickness Inside N/A
Coupling O.D. 2 7/16 in
Right / Left Hand Right Hand
Screw Diameter 12 in
Flight Thickness Outside 10 ga.
Pipe I.D. 3 in
Pipe O.D. 3 1/2 in
Weight 4.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison