- Size 12 SC Spacer Flange
- 2 15/32" Wide
| Material | Cast Iron |
| Hub Length | 21/32 in |
| Bore Size | 2 7/8 in |
| Outside Dia. | 10 in |
| Inch/Metric | Inch |
| Coupling Size | 12SC |
| RPM [Max] | 2,800 rpm |
| Hub Dia. | 5 3/4 in |
| Weight | 23.4 LB |
| EAN or UPC | 697950275895 |
| Material | Cast Iron |
| Hub Length | 21/32 in |
| Bore Size | 2 7/8 in |
| Outside Dia. | 10 in |
| Inch/Metric | Inch |
| Coupling Size | 12SC |
| RPM [Max] | 2,800 rpm |
| Hub Dia. | 5 3/4 in |
| Weight | 23.4 LB |
| EAN or UPC | 697950275895 |