- Size 12 SC Spacer Flange
- 3 31/32" Wide
- For Size 14 Hub
| RPM [Max] | 2,800 rpm |
| Hub Length | 2 5/32 in |
| Inch/Metric | Inch |
| Hub Dia. | 6 1/2 in |
| Coupling Size | 12SC |
| Bore Size | 3 7/8 in |
| Outside Dia. | 10 in |
| Material | Cast Iron |
| Weight | 29.6 LB |
| EAN or UPC | 697950275888 |
| RPM [Max] | 2,800 rpm |
| Hub Length | 2 5/32 in |
| Inch/Metric | Inch |
| Hub Dia. | 6 1/2 in |
| Coupling Size | 12SC |
| Bore Size | 3 7/8 in |
| Outside Dia. | 10 in |
| Material | Cast Iron |
| Weight | 29.6 LB |
| EAN or UPC | 697950275888 |