- Coupling Hub
- 50 mm Bore
- 5 3/4 in Hub Diameter
- 2 31/32 in Hub Length
- 12S Coupling Size
| Material | Steel |
| Length | 12 7/8 in |
| RPM [Max] | 2,800 rpm |
| Bore Size | 50.0000 mm |
| Hub Dia. | 5 3/4 in |
| Outside Dia. | 5 3/4 in |
| Hub Length | 2 31/32 in |
| Coupling Size | 12S |
| Weight | 27.2 LB |
| EAN or UPC | 697950790534 |

