- Coupling Hub
- 2 3/4 in Bore
- 5 3/4 in Hub Diameter
- 2 31/32 in Hub Length
- 12S Coupling Size
| Bore Size | 2 3/4 in |
| Material | Steel |
| Outside Dia. | 5 3/4 in |
| Coupling Size | 12S |
| Length | 12 7/8 in |
| RPM [Max] | 2,800 rpm |
| Hub Length | 2 31/32 in |
| Hub Dia. | 5 3/4 in |
| Weight | 29.69 LB |
| EAN or UPC | 697950991580 |

