- Size 12S Coupling Flange
- Bored to 1 7/8"
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Outside Dia. | 10 in |
| Bore Size | 1 7/8 in |
| Hub Length | 19/32 in |
| Hub Dia. | 3 3/4 in |
| Coupling Size | 12S |
| Lock Type | Setscrew |
| Material | Cast Iron |
| Length Through Bore | 4 in |
| RPM [Max] | 2,800 rpm |
| Inch/Metric | Inch |
| Set Screw | Yes |
| Keyway Size | 1/2 x 1/4 |
| Weight | 27.8 LB |
| EAN or UPC | 697950275826 |

