- Size 12SCS Spacer Hub
- 2 3/8" Bore
| Size of Cap Screws | 5/8" x 3 1/2" |
| No. of Cap Screws | 4 |
| Outside Dia. | 5.75 in |
| RPM [Max] | 2800 rpm |
| Length | 2 17/32 in |
| Coupling Size | 12SC |
| Bore Size | 2.375 in |
| Material | Steel |
| Weight | 14.1 LB |
| EAN or UPC | 697950275802 |
| Size of Cap Screws | 5/8" x 3 1/2" |
| No. of Cap Screws | 4 |
| Outside Dia. | 5.75 in |
| RPM [Max] | 2800 rpm |
| Length | 2 17/32 in |
| Coupling Size | 12SC |
| Bore Size | 2.375 in |
| Material | Steel |
| Weight | 14.1 LB |
| EAN or UPC | 697950275802 |