- Coupling Hub
- 1 7/8 in Bore
- 5 3/4 in Hub Diameter
- 2 31/32 in Hub Length
- 12SC Coupling Size
| Bore Size | 1 7/8 in |
| RPM [Max] | 2,800 rpm |
| Coupling Size | 12SC |
| Material | Steel |
| Length | 12 7/8 in |
| Outside Dia. | 5 3/4 in |
| Hub Dia. | 5 3/4 in |
| Weight | 16.6 LB |
| EAN or UPC | 697950790657 |

