Skip to content Skip to navigation menu
Conveyor Screw

12H408-R-G

Conveyor Screw
Item #102226299
  • 12" Screw Diameter
  • 2" Coupling Diameter
  • 0.125" Flight Thickness Outside Edge
  • 142" Length
  • Right Hand Helicoid Screw
  • Galvanized
+ Show More + Show Less
Conveyor Screw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Screw Diameter
  • 2" Coupling Diameter
  • 0.125" Flight Thickness Outside Edge
  • 142" Length
  • Right Hand Helicoid Screw

description

  • Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
Length 142 in
Flight Thickness Inside 0.25 ga.
Right / Left Hand Right Hand
Pipe I.D. 2 1/2 in
Flight Thickness Outside 0.125 in
Coupling O.D. 2 in
Pipe O.D. 2 7/8 in
Type Helicoid, Screw
Screw Diameter 12 in
Weight 140.0 LB
EAN or UPC 697950129600
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison