- 12" Conveyor Diameter
- 12 ga. Trough Thickness
- 6 ft Long
- Flared Trough
applications
- Used primarily to convey materials which are not free-flowing or which have a tendency to stick to the trough
| Width - Inner | 22 in |
| Outer Width | 26 1/4 in |
| Length | 6 ft |
| Radius | 6 1/2 in |
| Radius Center Height | 10 in |
| Trough Thickness/Gauge | 12 ga. |
| Flange Width | 2.25 in |
| Conveyor Dia. | 12 in |
| Weight | 88.0 LB |

