- Standard Conveyor Trough
- Steel
- Angle Flanged Trough
- 12' Long
| Length | 12 ft |
| Material | Steel |
| Trough Thickness/Gauge | 10 ga. |
| Conveyor Dia. | 12 in |
| Weight | 281.0 LB |
| EAN or UPC | 697950091921 |
| Length | 12 ft |
| Material | Steel |
| Trough Thickness/Gauge | 10 ga. |
| Conveyor Dia. | 12 in |
| Weight | 281.0 LB |
| EAN or UPC | 697950091921 |