- Air Purged Hanger Type
- 12" Conveyor Diameter
- 2 7/16" Coupling Diameter
description
- Air purged hangers are recommended when handling dusty and abrasive materials which contribute to shut-downs and hanger bearing failures. They should not be used when handling hot materials (over 250 °F) or wet sticky materials or when handling nonabrasivematerials when inexpensive hanger will do the job satisfactorily. Maximum trough loading should not exceed 15%. The air, at approximately 1 1/4 psi, enters the housing at the top, passes over and around the bearing, and is dissipated around the coupling shaft on both sides of the housing. Only 3 to 7 cu ft of air per minute is required to keep each hanger bearing clean.
| Mounting Distance (Drop) | 7 1/4 in |
| Bolt Hole Length | 2 1/2 in |
| Hanger Type | Air Purged |
| Conveyor Dia. | 12 in |
| Coupling O.D. | 2 7/16 in |
| Oil Pipe | No |
| Bolt Hole Width | 13 in |
| Weight | 52.0 LB |

