Skip to content Skip to navigation menu
Martin12CHAPH4

12CHAPH4

Screw Conveyor Hangers
Item #103890053
  • Air Purged Hanger Type
  • 12" Conveyor Diameter
  • 2" Coupling Diameter
Martin12CHAPH4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air Purged Hanger Type
  • 12" Conveyor Diameter
  • 2" Coupling Diameter

description

  • Air purged hangers are recommended when handling dusty and abrasive materials which contribute to shut-downs and hanger bearing failures. They should not be used when handling hot materials (over 250 °F) or wet sticky materials or when handling nonabrasivematerials when inexpensive hanger will do the job satisfactorily. Maximum trough loading should not exceed 15%. The air, at approximately 1 1/4 psi, enters the housing at the top, passes over and around the bearing, and is dissipated around the coupling shaft on both sides of the housing. Only 3 to 7 cu ft of air per minute is required to keep each hanger bearing clean.
Oil Pipe No
Mounting Distance (Drop) 7 1/4 in
Conveyor Dia. 12 in
Hanger Type Air Purged
Bolt Hole Length 2 1/2 in
Coupling O.D. 2 in
Bolt Hole Width 13 in
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison