- 60 Hanger Type
- 12" Conveyor Diameter
- 3" Coupling Diameter
description
- #60 hangers are furnished with a heavy-duty, permanently lubricated and sealed, self-aligning ball bearing which permits temperatures up to 245 °F and will allow up to 4° shaft misalignment. This hanger is mounted on top of the trough flanges. Grease fitting can be furnished if specified.
| Coupling O.D. | 3 in |
| Mounting Distance (Drop) | 7 3/4 in |
| Bolt Hole Length | 2 1/2 in |
| Conveyor Dia. | 12 in |
| Bolt Hole Width | 15 3/4 in |
| Hanger Type | 60 |
| Oil Pipe | No |
| Weight | 38.0 LB |
| EAN or UPC | 697950091815 |

