- 30 Hanger Type
- 12" Conveyor Diameter
- 3" Coupling Diameter
description
- #30 hangers are designed for side mounting within the conveyor trough on the noncarrying side and permit a minimum of obstruction of material flow. Available with friction-type bearing.
| Hanger Type | 30 |
| Oil Pipe | No |
| Bolt Hole Length | N/A |
| Conveyor Dia. | 12 in |
| Mounting Distance (Drop) | 7 1/2 in |
| Coupling O.D. | 3 in |
| Bolt Hole Width | 5 1/2 in |
| Weight | 20.0 LB |
| EAN or UPC | 697950091655 |

