- 226 Hanger Type
- 12" Conveyor Diameter
- 2" Coupling Diameter
description
- #226 hangers are designed for flush mounting inside the trough permitting dust-tight or weatherproof operation. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Also available with friction-type bearing.
| Coupling O.D. | 2 in |
| Mounting Distance (Drop) | 7 3/4 in |
| Oil Pipe | No |
| Conveyor Dia. | 12 in |
| Hanger Type | 226 |
| Bolt Hole Width | 13 in |
| Bolt Hole Length | 2 1/2 in |
| Weight | 16.0 LB |
| EAN or UPC | 697950179384 |

