- 19B Hanger Type
- 12" Conveyor Diameter
- 2 7/16" Coupling Diameter
description
- The #19-B Hanger is similar in construction to the #18-B except they are mounted on top of the trough angles. Built-in ledges provide supports for the ends of the cover. They are streamlined in design and permit free passage of the material. They are regularly furnished with Bronze bearings, Arguto oil impregnated wood, hard iron, bronze, or other special caps can be furnished.
| Oil Pipe | No |
| Mounting Distance (Drop) | 7 3/4 in |
| Bolt Hole Length | N/A |
| Conveyor Dia. | 12 in |
| Coupling O.D. | 2 7/16 in |
| Bolt Hole Width | 15 3/4 in |
| Hanger Type | 19B |
| Weight | 0.25 LB |
| EAN or UPC | 697950181240 |

