- 12B-1 Chain Number
- 1 Strand
- 96 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| No. of Teeth | 96 |
| Inch/Metric | Metric |
| Pin Diameter | 12.065 mm |
| Pitch Diameter [Min] | 582.2 mm |
| Outside Dia. | 593.98 mm |
| Family Name | No. 12 - 19.050 mm Pitch - Single - Type B & C |
| Chain Pitch | 19.05 mm |
| Outside Dia. [Min] | 593.98 mm |
| Hardened Teeth | Without Hardened Teeth |
| Single Strand Tooth Thickness | 11.1 mm |
| Sprocket Style | B |
| Bore Range [Min] | 32 mm |
| Chain No. | 12B, 12B-1 |
| Width Across Teeth | 11.1 mm |
| Bore Style | Minimum Bore |
| Bore Range [Max] | 96 mm |
| Bore Type | Reborable |
| Series | B |
| Root Diameter | 570.2 mm |
| Caliper Diameter | 570.16 mm |
| Length Through Bore | 54.99 mm |
| Martin No. | 12B96 |
| Hub Dia. | 139.98 mm |
| Hub Length Thru | 55 mm |
| No. of Strands Across | 1 |
| Pitch Root Diameter | 570.2 mm |
| Pitch Diameter | 582.2 mm |
| Material | Steel |
| Weight | 58.66 LB |
| EAN or UPC | 697950401270 |

