- Inch
- 2.063" Opening
- 15° Angle
- 18 1/4" Length
- Black Finish
| Wrench Type | 15° Angle |
| Head Thickness | 1 in |
| Finish | Black |
| Wrench Opening | 2.063 in |
| Overall Length | 18.25 in |
| Inch/Metric | Inch |
| Head Width | 4 1/8 in |
| Weight | 5.59 LB |
| EAN or UPC | 697950142111 |
| NSN Number | 5120-00-277-1241 |

