- 2 1/8" Opening
- 8 1/2" Length
- 30° Angle
- Chrome
| Head Width | 3 1/2 in |
| Inch/Metric | Inch |
| Wrench Opening | 2 1/8 in |
| Wrench Type | 30° Angle |
| Finish | Chrome |
| Head Thickness | 0.313 in |
| Overall Length | 8.5 in |
| Weight | 0.93 LB |
| EAN or UPC | 697950142388 |
| NSN Number | 5120-00-203-4795 |

