
- C Sprocket Style
- 124 Chain Number
- 9 Teeth
- 11.7 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
Outside Dia. | 12.365 in |
Pitch Diameter [Min] | 11.7 in |
Outside Dia. [Min] | 12.365 in |
Pitch Diameter | 11.7 in |
Chain Strands | Single |
Chain No. | 124 |
Inch/Metric | Inch |
Length Through Bore | 4.75 in |
Keyway | 3/4 x 3/8 |
Bore Type | Bored to Size |
Hub Dia. | 5 3/4 in |
No. of Teeth | 9 |
Width Across Teeth | 1.5 in |
Material | Steel |
Sprocket Style | C |
No. of Strands Across | 1 |
Set Screw Size | 5/8-11 X 5/8 |
Weight | 57.35 LB |
EAN or UPC | 697950324005 |
