- C Sprocket Style
- 124 Chain Number
- 12 Teeth
- 15.45 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Material | Steel |
| Chain Strands | Single |
| Pitch Diameter [Min] | 15.45 in |
| Outside Dia. | 16.303 in |
| Bore Type | Bored to Size |
| Width Across Teeth | 1.5 in |
| Inch/Metric | Inch |
| No. of Teeth | 12 |
| Pitch Diameter | 15.45 in |
| Hub Dia. | 6 1/4 in |
| No. of Strands Across | 1 |
| Length Through Bore | 4.75 in |
| Outside Dia. [Min] | 16.303 in |
| Set Screw Size | 3/4-10 X 3/4 |
| Sprocket Style | C |
| Keyway | 7/8 x 7/16 |
| Chain No. | 124 |
| Weight | 92.14 LB |
| EAN or UPC | 697950323992 |

