- C Sprocket Style
- 124 Chain Number
- 11 Teeth
- 14.2 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Chain Strands | Single |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 14.998 in |
| Set Screw Size | 5/8-11 X 5/8 |
| No. of Teeth | 11 |
| Pitch Diameter [Min] | 14.2 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 14.2 in |
| Length Through Bore | 4.75 in |
| Width Across Teeth | 1.5 in |
| Chain No. | 124 |
| Bore Type | Bored to Size |
| Sprocket Style | C |
| Material | Steel |
| Keyway | 7/8 x 7/16 |
| Outside Dia. | 14.998 in |
| Hub Dia. | 6 1/4 in |
| Weight | 79.7 LB |
| EAN or UPC | 697950323978 |

