- 1 1/2" Opening
- 7 5/8" Length
- 30° Angle
- Chrome
| Wrench Opening | 1 1/2 in |
| Inch/Metric | Inch |
| Overall Length | 7.625 in |
| Head Thickness | 0.281 in |
| Wrench Type | 30° Angle |
| Finish | Chrome |
| Head Width | 2 1/2 in |
| Weight | 0.54 LB |
| EAN or UPC | 697950142289 |
| NSN Number | 5120-00-203-4804 |

