- 1" Opening
- 6 7/8" Length
- 30° Angle
- Chrome
| Overall Length | 6.875 in |
| Head Width | 1 7/8 in |
| Wrench Type | 30° Angle |
| Wrench Opening | 1 in |
| Head Thickness | 1/4 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Weight | 0.34 LB |
| EAN or UPC | 697950142197 |
| NSN Number | 5120-00-203-4812 |
| Overall Length | 6.875 in |
| Head Width | 1 7/8 in |
| Wrench Type | 30° Angle |
| Wrench Opening | 1 in |
| Head Thickness | 1/4 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Weight | 0.34 LB |
| EAN or UPC | 697950142197 |
| NSN Number | 5120-00-203-4812 |