- 15 1/2" Length
- 2 1/2 lb Head Weight
- Cross Pein Hammer
| Length | 15 1/2 in |
| Type | Cross Pein, Blacksmith's |
| Head Length | N/A |
| Face Diameter | N/A |
| Handle Length | N/A |
| Head Wt. | 2 1/2 lb |
| Size (text) | N/A |
| Weight | 3.2 LB |
| EAN or UPC | 697950142135 |
| NSN Number | 5120-00-247-2856 |

