- 1215 Series Bushing
- 9/16 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Keyway Size | 1/8 x 1/16 |
| Cap Screws | 2 |
| Length Through Bore | 1.5 in |
| Bore Size | 0.5625 in |
| Large Diameter | 1.87 in |
| Capscrew Size | 3/8 x 5/8 |
| Torque Capacity | 3550 lbf |
| Wrench Torque | 175 lbf |
| Bushing Series | 1215 |
| Weight | 0.88 LB |
| EAN or UPC | 697950033570 |

