- 1215 Bushing Series
- 28 mm Bore Size
- 1.5 in Length Through Bore
- 1.875 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore w/Shallow Key [MAX] | 1 1/4 in |
| Bushing Series | 1215 |
| Set Screw Size | 3/8 in |
| Bore w/Full Keyway [MAX] | 1 1/4 in |
| Bore Type | Metric |
| Mounting Options | Standard |
| Bolt Circle Dia. | 1 3/4 in |
| Cap Screws | 2 |
| Length Through Bore | 1.5 in |
| Material | Steel |
| Keyway Size | 8 mm x 3.3 mm |
| Torque Capacity | 3550 lbf |
| Bore Size | 28 mm |
| Keyway | 8 mm x 3.3 mm |
| Large Diameter | 1 7/8 in |
| Capscrew Size | 3/8-16 UNC x 5/8 |
| Bushing Split | Yes |
| Inch/Metric | Inch |
| Wrench Torque | 175 lbf |
| Weight | 0.88 LB |
| EAN or UPC | 697950210377 |

