Skip to content Skip to navigation menu
Split Taper Bushed Sprocket

120R22H

Split Taper Bushed Sprocket
Item #100805045
  • 120 Chain Number
  • 22 Teeth
  • 1 Strand
  • Split Taper Bushing
  • 11.333 in Outside Diameter
  • R1 Bushing Series
+ Show More + Show Less
Split Taper Bushed Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 120 Chain Number
  • 22 Teeth
  • 1 Strand
  • Split Taper Bushing
  • 11.333 in Outside Diameter

description

  • Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings
Tooth Width 0.924 in
Keyway w/Keyway
Length Through Bore 2 in
Bushing Series R1
No. of Strands Across 1
Hub Dia. 5.406 in
Single Strand Tooth Thickness 0.924 in
Pitch Diameter 10.54 in
Hub Projection 1.08 in
Width Across Teeth 0.924 in
Overall Length Less Threads N/A
Bushing Type Split Taper
Chain Pitch 1.5 in
Hardened Teeth With Hardened Teeth
Outside Dia. [Min] 11.333 in
Bushing Bore [Min] 1.125 in
Type 4
No. of Teeth 22
Outside Dia. 11.333 in
Overall Length 3.15625 in
Bushing Bore [Max] 3.75 in
Material Steel
Inch/Metric Inch
Bore Type Bushed
Sprocket Style B
Hub Length 1.08 in
Keyway Size 3/4 in
Chain No. 120
Caliper Diameter 9.665 in
Weight 20.71 LB
EAN or UPC 697950102498
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison