- Sprocket for #120 Chain
- 1 Strand
- 45 Teeth
- Requiring a 3030 Bushing w/a Min Bore of 15/16" and a Max Bore of 3"
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Hardened teeth sprockets afford longer chain and sprocket life
| Width Across Teeth | 0.924 in |
| Overall Length Less Threads | N/A |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | 3030 |
| Bushing Bore [Min] | 0.9375 in |
| Bushing Bore [Max] | 4.1875 in |
| Material | Steel |
| No. of Teeth | 45 |
| Pitch Diameter | 21.503 in |
| Outside Dia. | 22.35 in |
| Chain No. | 120 |
| Overall Length | 7.125 in |
| Sprocket Style | C |
| Hub Dia. | 6 3/8 in |
| Type | C |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| Chain Pitch | 1.5 in |
| No. of Strands Across | 1 |
| Length Through Bore | 5.6875 in |
| Weight | 82.0 LB |

