- 120 Chain Number
- 22 Teeth
- Bored to Size Bore Type
- 8.75 in Hub Diameter
- 4 in Length Through Bore
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Length Through Bore | 4 in |
| Bore Type | Bored to Size |
| Material | Steel |
| Outside Dia. | 10.89 in |
| Bushing Series | N/A |
| Bore Range | 4.375 in |
| Keyway | 1 x 1/2 |
| Set Screw Size | 3/4-10 X 3/4 |
| Bore Size | 4.375 in |
| Pitch Diameter | 10.54 in |
| No. of Teeth | 22 |
| Hub Dia. | 8 3/4 in |
| Chain No. | 120 |
| Finished Bore | 4 3/8 in |
| No. of Screws | 1 |
| Weight | 55.82 LB |
| EAN or UPC | 697950048284 |

