Skip to content Skip to navigation menu
Bushings

120100X9 11/16

Bushings
Item #103926103
  • 120100 Series Bushing
  • 9 11/16 in Bore
Bushings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 120100 Series Bushing
  • 9 11/16 in Bore

features

  • Clean, compact design
  • Flush mounting - no protruding parts
Large Diameter 17 1/4 in
Bushing Series 120100
Torque Capacity 126666.6 lbf
Wrench Torque 1141.6 lbf
Cap Screws 6
Bore Size 9.6875 in
Length Through Bore 10 in
Keyway Size 2 1/2 x 7/8
Capscrew Size 1 1/2 x 4 1/4
Weight 360.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison