- 120100 Series Bushing
- 11 9/16 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 10 in |
| Large Diameter | 17 1/4 in |
| Bore Size | 11.5625 in |
| Capscrew Size | 1 1/2 x 4 1/4 |
| Bushing Series | 120100 |
| Wrench Torque | 1141.6 lbf |
| Cap Screws | 6 |
| Keyway Size | 2 1/2 x 7/8 |
| Torque Capacity | 126666.6 lbf |
| Weight | 290.0 LB |

