- Size 12
- Type N Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Temperature Range [Max] | 200 °F |
| Color | Black With Green Dot |
| Temperature Range [Min] | -30 °F |
| Sleeve Type | N |
| HP @ RPM | 206 hp @ 1800 rpm |
| RPM [Max] | 2,800 rpm |
| Outside Dia. | 9 9/16 in |
| Torsional Stiffness (Inch Pounds/Radian) | 7500 |
| Torque Rating [Max] | 7,200.0 in lb |
| Coupling Size | 12 |
| Material | Neoprene |
| Insert Style | Two Piece |
| Weight | 8.13 LB |
| EAN or UPC | 697950319476 |

