- 8V Belt Size
- 12 Number of Grooves
- 40 in Outside Diameter
- QD Bushing Type
- 2.937 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Belt Size | 8V |
| Length Through Bore | 9.375 in |
| 8V Pitch Dia. | 39.8 in |
| Bore Type | Bushed |
| Bushing Series | P |
| Bore Range [Min] | 2.937 in |
| Bushing Part Number | P |
| Overall Length | 14 in |
| Bushing Type | QD |
| K (in) | 2.625 in |
| Belt Match | 1, 12 |
| Outside Dia. | 40 in |
| Bore Range [Max] | 5.937 in |
| E (Knuckle Width) | 0.625 in |
| No. of Grooves | 12 |
| M | 3.875 in |
| Type | Arm/Spoke |
| Pitch Diameter | 39.8 in |
| Bushing Mount | Standard |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Weight | 915.0 LB |
| EAN or UPC | 697950090689 |

