- 8V Belt Size
- 12 Number of Grooves
- 16 in Outside Diameter
- Taperlock Bushing Type
- 2.5 in Minimum Bore Range
| Material | Cast Iron |
| Bore Range [Max] | 4.5 in |
| Outside Dia. | 16 in |
| Bore Range [Min] | 2.5 in |
| Bushing Mount | Standard |
| Pitch Diameter | 15.8 in |
| Length Through Bore | 5 in |
| Bore Type | Bushed |
| Bushing Series | 5050 |
| Type | Solid |
| Inch/Metric | Inch |
| Belt Size | 8V |
| Bushing Type | Taperlock |
| Bushing Part Number | 5050 |
| No. of Grooves | 12 |
| Weight | 185.0 LB |
| EAN or UPC | 697950514772 |

