- Coupling Hub
- 2 1/2 in Bore
- 5 1/4 in Hub Diameter
- 2 23/32 in Hub Length
- 11S Coupling Size
| Hub Dia. | 5 1/4 in |
| Outside Dia. | 5 1/4 in |
| Material | Steel |
| Bore Size | 2 3/4 in |
| Length | 10 3/8 in |
| RPM [Max] | 3,600 rpm |
| Coupling Size | 11S |
| Weight | 18.66 LB |
| EAN or UPC | 697950991108 |

