- Coupling Hub
- 0 in Bore
- 5 1/4 in Hub Diameter
- 2 23/32 in Hub Length
- 11SC Coupling Size
| RPM [Max] | 3,600 rpm |
| Material | Steel |
| Hub Dia. | 5 1/4 in |
| Coupling Size | 11SC |
| Outside Dia. | 5 1/4 in |
| Bore Size [Max] | 1 7/8 in |
| Length | 10 3/8 in |
| Bore Size [Min] | 1 1/8 in |
| Weight | 9.3 LB |
| EAN or UPC | 697950330365 |

