- Size 11SCS Spacer Hub
- 1 5/8" Bore
| Length | 1 29/32 in |
| RPM [Max] | 3,600 rpm |
| Material | Steel |
| Outside Dia. | 5 1/4 in |
| Coupling Size | 11SC |
| Bore Size | 1 5/8 in |
| Size of Cap Screws | 1/2" x 2 3/4" |
| No. of Cap Screws | 4 |
| Weight | 9.3 LB |
| EAN or UPC | 697950275543 |
| Length | 1 29/32 in |
| RPM [Max] | 3,600 rpm |
| Material | Steel |
| Outside Dia. | 5 1/4 in |
| Coupling Size | 11SC |
| Bore Size | 1 5/8 in |
| Size of Cap Screws | 1/2" x 2 3/4" |
| No. of Cap Screws | 4 |
| Weight | 9.3 LB |
| EAN or UPC | 697950275543 |