- Size 11SC Spacer Hub
- 1 7/8" Bore
| Outside Dia. | 5 1/4 in |
| Bore Size | 1 7/8 in |
| Material | Steel |
| RPM [Max] | 3,600 rpm |
| Size of Cap Screws | 1/2" x 3 1/2" |
| Coupling Size | 11SC |
| Length | 2 23/32 in |
| No. of Cap Screws | 4 |
| Weight | 12.2 LB |
| EAN or UPC | 697950275499 |
| Outside Dia. | 5 1/4 in |
| Bore Size | 1 7/8 in |
| Material | Steel |
| RPM [Max] | 3,600 rpm |
| Size of Cap Screws | 1/2" x 3 1/2" |
| Coupling Size | 11SC |
| Length | 2 23/32 in |
| No. of Cap Screws | 4 |
| Weight | 12.2 LB |
| EAN or UPC | 697950275499 |