- Inch
- 2 1/4" Opening
- 12 Points
- Chrome Finish
| Finish | Chrome |
| Box End Thickness | 1.188 in |
| Inch/Metric | Inch |
| Overall Length | 29.25 in |
| Box End Width | 3.219 in |
| Open End Thickness | 0.875 mm |
| Wrench Type | 15° Offset, Straight |
| No. of Points | 12 |
| Open End Width | 4 17/32 in |
| Weight | 9.04 LB |
| EAN or UPC | 697950164847 |

