- Inch
- 2" Opening
- 12 Points
- Chrome Finish
| Box End Thickness | 1.063 in |
| No. of Points | 12 |
| Finish | Chrome |
| Overall Length | 25.75 in |
| Open End Width | 4.063 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Straight |
| Box End Width | 2 7/8 in |
| Open End Thickness | 0.78125 mm |
| Weight | 6.77 LB |
| EAN or UPC | 697950142098 |

