- Inch
- 1 3/4" Opening
- 12 Points
- Chrome Finish
| Inch/Metric | Inch |
| Overall Length | 24 in |
| Box End Thickness | 31/32 in |
| Open End Width | 3 11/16 in |
| Open End Thickness | 0.71875 mm |
| Finish | Chrome |
| Wrench Type | 15° Offset, Straight |
| No. of Points | 12 |
| Box End Width | 2 5/8 in |
| Weight | 5.75 LB |
| EAN or UPC | 697950142067 |

