- Inch
- 1 5/8" Opening
- 12 Points
- Chrome Finish
| Box End Width | 2 11/32 in |
| Finish | Chrome |
| Wrench Type | 15° Offset, Straight |
| Open End Thickness | 0.65625 mm |
| No. of Points | 12 |
| Overall Length | 21.5 in |
| Open End Width | 3.313 in |
| Inch/Metric | Inch |
| Box End Thickness | 7/8 in |
| Weight | 3.71 LB |
| EAN or UPC | 697950142043 |

