- Inch
- 1 7/16" Opening
- 12 Points
- Chrome Finish
| Finish | Chrome |
| Overall Length | 19.5 in |
| Open End Width | 3 15/16 in |
| Box End Thickness | 13/16 in |
| Inch/Metric | Inch |
| Open End Thickness | 0.59375 mm |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Straight |
| Box End Width | 2.063 in |
| Weight | 2.75 LB |
| EAN or UPC | 697950142029 |
| NSN Number | 5120-00-228-9519 |

