- Inch
- 11/32" Opening
- 12 Points
- Chrome Finish
| Inch/Metric | Inch |
| Open End Width | 11/16 in |
| Box End Width | 0.516 in |
| Open End Thickness | 0.188 mm |
| No. of Points | 12 |
| Finish | Chrome |
| Box End Thickness | 1/4 in |
| Overall Length | 5.5 in |
| Wrench Type | 15° Offset, Straight |
| Weight | 0.06 LB |
| EAN or UPC | 697950141848 |
| NSN Number | 5120-00-278-0342 |

