- Metric
- 46 mm Opening
- 12 Points
- 609.600 mm Length
- Chrome Finish
| Finish | Chrome |
| Open End Thickness | 18.3 mm |
| Box End Thickness | 24.6 mm |
| Inch/Metric | Metric |
| Wrench Type | 15° Offset, Straight |
| Open End Width | 93.7 mm |
| Box End Width | 66.5 mm |
| No. of Points | 12 |
| Overall Length | 609.6 mm |
| Weight | 5.25 LB |
| EAN or UPC | 697950260396 |

