- Metric
- 41 mm Opening
- 12 Points
- 546.100 mm Length
- Chrome Finish
| Inch/Metric | Metric |
| Open End Width | 84.1 mm |
| Overall Length | 546.1 mm |
| Box End Thickness | 22.4 mm |
| Wrench Type | 15° Offset, Straight |
| Finish | Chrome |
| No. of Points | 12 |
| Box End Width | 59.4 mm |
| Open End Thickness | 16.8 mm |
| Weight | 3.68 LB |
| EAN or UPC | 697950260389 |

